JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Barrel Bolt, 10-24, 316 SS, PK5

VALUE BRAND| Zoro #: G1803024| Mfr #: 2JGP3

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1803024 Mfr #: 2JGP3
Head Style: TrussItem: Barrel Bolt
Material: 316 stainless steelThread Size: #10-24
Drive Type: Combination Slotted/PhillipsBarrel Dia.: 1/4"
Barrel Length: 1"Barrel Thread Depth: 3/8"
Barrel Head Dia.: 7/16"Barrel Head Height: 1/8"
Tensile Strength (PSI): 75, 000Rockwell Hardness: B80
Grip Range: 1"Country of Origin (subject to change): Taiwan

Product Description

Barrel Bolt, 316 Stainless Steel, Head Style Truss, Thread Size 10-24, Drive Type Combination Slotted/Phillips, Grip Range 1 In, Barrel Dia. 1/4 In, Barrel Length 1 In, Barrel Thread Depth 3/8 In, Barrel Head Dia. 7/16 In, Barrel Head Height 1/8 In, Tensile Strength 75,000 PSI, Rockwell Hardness B80, Package Quantity 5
Save 15%. Sign up for Z-mail.