KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Barrel Bolt, 10-24

VALUE BRAND| Zoro #: G0973165| Mfr #: 5MA24

$4.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Head Dia.: 7/16"
Rockwell Hardness: B85-B95
Barrel Head Height: 7/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0973165 Mfr #: 5MA24
Barrel Head Dia.: 7/16"Rockwell Hardness: B85-B95
Barrel Head Height: 7/64"Material: 18-8 Stainless Steel
Thread Size: #10-24Package Quantity: 1
Barrel Length: 5/8"Barrel Dia.: 1/4"
Type: TamperproofDrive Size: T20
Drive Type: 6-Lobe with PinBarrel Thread Depth: 1/4"
Finish: PlainTensile Strength (PSI): 80,000
Head Style: TrussItem: Barrel Bolt
Country of Origin (subject to change): Taiwan, Province of China

Description

Barrel Bolt, Tamperproof, 18-8 SS, Plain Finish, Truss Head, 6 Lobe With Pin Drive Type, T20 Drive Size, Barrel Dia 1/4 In, Barrel Length 5/8 In, Barrel Thread Depth 1/4 In, Barrel Head Dia 7/16 In, Barrel Head Height 7/64 In, Thread Size 10-24, Tensile Strength 80,000 PSI, Rockwell Hardness B85, B95

Reviews