KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Barrel Bolt, 10-24

VALUE BRAND| Zoro #: G1656322| Mfr #: 5MA27

$4.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Length: 1-1/4"
Type: Tamperproof
Thread Size: #10-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1656322 Mfr #: 5MA27
Barrel Length: 1-1/4"Type: Tamperproof
Thread Size: #10-24Barrel Dia.: 1/4"
Finish: PlainBarrel Thread Depth: 3/8"
Rockwell Hardness: B85-B95Item: Barrel Bolt
Drive Type: 6-Lobe with PinPackage Quantity: 1
Barrel Head Dia.: 7/16"Tensile Strength (PSI): 80,000
Material: 18-8 Stainless SteelHead Style: Truss
Barrel Head Height: 7/64"Drive Size: T20
Country of Origin (subject to change): Taiwan, Province of China

Description

Barrel Bolt, Tamperproof, 18-8 SS, Plain Finish, Truss Head, 6 Lobe With Pin Drive Type, T20 Drive Size, Barrel Dia 1/4 In, Barrel Length 1 1/4 In, Barrel Thread Depth 3/8 In, Barrel Head Dia 7/16 In, Barrel Head Height 7/64 In, Thread Size 10-24, Tensile Strength 80,000 PSI, Rockwell Hardness B85, B95

Reviews