KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Barrel Bolt, 10-24, PK5

VALUE BRAND| Zoro #: G2269854| Mfr #: 5MA11

$7.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Length: 3/4"
Thread Size: #10-24
Barrel Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2269854 Mfr #: 5MA11
Barrel Length: 3/4"Thread Size: #10-24
Barrel Dia.: 1/4"Finish: Plain
Barrel Head Height: 1/8"Rockwell Hardness: B85-B95
Item: Barrel BoltDrive Type: Combination
Package Quantity: 5Barrel Head Dia.: 7/16"
Tensile Strength (PSI): 80,000Material: 18-8 Stainless Steel
Barrel Thread Depth: 3/8"Head Style: Truss
Country of Origin (subject to change): Taiwan, Province of China

Description

Barrel Bolt, 18-8 SS, Plain Finish, Truss Head, Combination Slotted/Phillips Drive Type, Barrel Dia 1/4 In, Barrel Length 3/4 In, Barrel Thread Depth 3/8 In, Barrel Head Dia 7/16 In, Barrel Head Height 1/8 In, Thread Size 10-24, Tensile Strength 80,000 PSI, Rockwell Hardness B85, B95, Package 5

Reviews