Barrel Bolt, 10-24, PK5

VALUE BRAND| Zoro #: G1414962| Mfr #: 5MA15

$7.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Barrel Bolt
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1414962 Mfr #: 5MA15
Head Style: TrussItem: Barrel Bolt
Finish: PlainMaterial: 18-8 Stainless Steel
Thread Size: #10-24Drive Type: Combination
Barrel Dia.: 1/4"Barrel Length: 2"
Barrel Thread Depth: 3/8"Barrel Head Dia.: 7/16"
Barrel Head Height: 1/8"Tensile Strength (PSI): 80, 000
Rockwell Hardness: B85-B95Country of Origin (subject to change): Taiwan

Product Description

Barrel Bolt, 18-8 SS, Plain Finish, Truss Head, Combination Slotted/Phillips Drive Type, Barrel Dia 1/4 In, Barrel Length 2 In, Barrel Thread Depth 3/8 In, Barrel Head Dia 7/16 In, Barrel Head Height 1/8 In, Thread Size 10-24, Tensile Strength 80,000 PSI, Rockwell Hardness B85, B95, Package 5

Product Reviews