KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Barrel Bolt, 10-32, 18-8 SS, PK5

VALUE BRAND| Zoro #: G0910341| Mfr #: Z4725

$28.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: -
Screw Thread Length: -
Barrel Head Height: 9/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0910341 Mfr #: Z4725
Type: -Screw Thread Length: -
Barrel Head Height: 9/64"Rockwell Hardness: B85-B95
Drive Cap Material: -Drive Type: Slotted
Package Quantity: 5Tensile Strength (PSI): 80,000
Screw Head Height: -Barrel Head Dia.: 7/16"
Screw Material: -Screw Head Dia.: -
Grip Range: 3/4"Barrel Dia.: 5/16"
Barrel Length: 3/4"Includes: -
Thread Size: #10-32Drive Cap Dia.: -
Finish: -Drive Cap Height: -
Barrel Thread Depth: 1/2"Item: Barrel Bolt
Screw Shoulder Dia.: -Screw Shoulder Length: -
Material: 18-8 Stainless SteelHead Style: Truss
Country of Origin (subject to change): United States

Description

Barrel Bolt, 18-8 Stainless Steel, Head Style Truss, Thread Size 10-32, Drive Type Slotted, Grip Range 3/4 In, Barrel Dia. 5/16 In, Barrel Length 3/4 In, Barrel Thread Depth 1/2 In, Barrel Head Dia. 7/16 In, Barrel Head Height 9/64 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85-B95, Package Quantity 5

Reviews