KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Barrel Bolt, 1/4-20, 18-8 SS, PK5

VALUE BRAND| Zoro #: G0775941| Mfr #: Z4730

$35.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: -
Screw Thread Length: -
Barrel Head Height: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0775941 Mfr #: Z4730
Type: -Screw Thread Length: -
Barrel Head Height: 5/32"Rockwell Hardness: B85-B95
Drive Cap Material: -Drive Type: Slotted
Package Quantity: 5Tensile Strength (PSI): 80,000
Screw Head Height: -Barrel Head Dia.: 9/16"
Screw Material: -Screw Head Dia.: -
Grip Range: 1/2"Barrel Dia.: 3/8"
Barrel Length: 1/2"Includes: -
Thread Size: 1/4"-20Drive Cap Dia.: -
Finish: -Drive Cap Height: -
Barrel Thread Depth: 1/4"Item: Barrel Bolt
Screw Shoulder Dia.: -Screw Shoulder Length: -
Material: 18-8 Stainless SteelHead Style: Truss
Country of Origin (subject to change): United States

Description

Barrel Bolt, 18-8 Stainless Steel, Head Style Truss, Thread Size 1/4-20, Drive Type Slotted, Grip Range 1/2 In, Barrel Dia. 3/8 In, Barrel Length 1/2 In, Barrel Thread Depth 1/4 In, Barrel Head Dia. 9/16 In, Barrel Head Height 5/32 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85-B95, Package Quantity 5

Reviews