Zoro Select
Barrel Bolt, 1/4"-20, 3/4 in Brl Lg, 5/16 in Brl Dia, 316 stainless steel Plain, 5 PK
Mfr # 2JGP6
Zoro # G2167322
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size 1/4"-20
- Material 316 stainless steel
- Finish Plain
Explore More Products
- ZORO SELECT Barrel Bolt, 1/4"-20, 1/2 in Brl Lg, 5/16 in Brl Dia, 316 stainless steel Plain, 5 PK 2JGP5
- ZORO SELECT Barrel Bolt, 1/4"-20, 3/8 in Brl Lg, 5/16 in Brl Dia, 316 stainless steel Plain, 5 PK 2JGP4
- ZORO SELECT Barrel Bolt, 1/4"-20, 1 in Brl Lg, 5/16 in Brl Dia, 316 stainless steel Plain, 5 PK 2JGP7
- ZORO SELECT Arch Barrel, 1/4"-20, 3 in Brl Lg, 3/8 in Brl Dia, Brass Chrome Z5301
- ZORO SELECT Binding Barrel, #8-32, 1/4 in Brl Lg, 13/64 in Brl Dia, Brass Plain, 25 PK 5MA79
- ZORO SELECT Arch Barrel, #10-32, 1 9/16 in Brl Lg, 5/16 in Brl Dia, Brass Chrome Z5100
- ZORO SELECT Arch Barrel, 1/2"-13, 1 1/4 in Brl Lg, 5/8 in Brl Dia, 18-8 Stainless Steel Plain Z1678
- ZORO SELECT Arch Barrel, 5/8"-11, 1 3/4 in Brl Lg, 7/8 in Brl Dia, 18-8 Stainless Steel Plain Z1830
- ZORO SELECT Binding Barrel, M8, 25/32 in Brl Lg, 15/32 in Brl Dia, 18-8 Stainless Steel Plain Z1632MPAK
- AMPG Barrel Nut, #10-32, 3/4 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished Z5028
- ZORO SELECT Arch Barrel, #10-24, 1 1/4 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain Z1608
- Zoro Select Binding Barrels & Screws