KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Barrel Bolt, 1/4-20

VALUE BRAND| Zoro #: G0476497| Mfr #: 5MA29

$5.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Length: 1/2"
Type: Tamperproof
Thread Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0476497 Mfr #: 5MA29
Barrel Length: 1/2"Type: Tamperproof
Thread Size: 1/4"-20Barrel Dia.: 5/16"
Finish: PlainBarrel Thread Depth: 1/4"
Rockwell Hardness: B85-B95Item: Barrel Bolt
Drive Type: 6-Lobe with PinPackage Quantity: 1
Barrel Head Dia.: 9/16"Tensile Strength (PSI): 80,000
Material: 18-8 Stainless SteelHead Style: Truss
Barrel Head Height: 9/64"Drive Size: T27
Country of Origin (subject to change): Taiwan, Province of China

Description

Barrel Bolt, Tamperproof, 18-8 SS, Plain Finish, Truss Head, 6 Lobe With Pin Drive Type, T27 Drive Size, Barrel Dia 5/16 In, Barrel Length 1/2 In, Barrel Thread Depth 1/4 In, Barrel Head Dia 9/16 In, Barrel Head Height 9/64 In, Thread Size 1/4-20, Tensile Strength 80,000 PSI, Rockwell Hardness B85, B95

Reviews