Barrel Bolt, 1/4-20, Pk5

VALUE BRAND| Zoro #: G1486737| Mfr #: 5MA19

$10.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: B85-B95
Barrel Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1486737 Mfr #: 5MA19
Package Quantity: 5Rockwell Hardness: B85-B95
Barrel Length: 3/4"Finish: Plain
Thread Size: 1/4"-20Material: 18-8 Stainless Steel
Barrel Head Height: 5/32"Drive Type: Combination
Item: Barrel BoltBarrel Head Dia.: 9/16"
Barrel Dia.: 5/16"Tensile Strength (PSI): 80,000
Barrel Thread Depth: 3/8"Head Style: Truss
Country of Origin (subject to change): Taiwan

Description

Barrel Bolt, 18-8 SS, Plain Finish, Truss Head, Combination Slotted/Phillips Drive Type, Barrel Dia 5/16 In, Barrel Length 3/4 In, Barrel Thread Depth 3/8 In, Barrel Head Dia 9/16 In, Barrel Head Height 5/32 In, Thread Size 1/4-20, Tensile Strength 80,000 PSI, Rockwell Hardness B85, B95, Package 5

Reviews