Barrel Bolt, 5/16-18, 18-8 SS, PK5

VALUE BRAND| Zoro #: G1249753| Mfr #: Z5035

$30.91 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: B85-B95
Barrel Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1249753 Mfr #: Z5035
Package Quantity: 5Rockwell Hardness: B85-B95
Barrel Length: 3/4"Finish: -
Screw Head Height: -Thread Size: 5/16"-18
Head Style: FlatGrip Range: 3/4"
Drive Cap Dia.: -Drive Type: Slotted
Item: Barrel BoltBarrel Head Dia.: 23/32"
Includes: -Drive Cap Material: -
Screw Shoulder Length: -Screw Shoulder Dia.: -
Screw Thread Length: -Screw Head Dia.: -
Screw Material: -Type: -
Material: 18-8 Stainless SteelBarrel Head Height: 3/16"
Barrel Dia.: 7/16"Drive Cap Height: -
Tensile Strength (PSI): 80,000Country of Origin (subject to change): United States

Description

Barrel Bolt, 18-8 Stainless Steel, Head Style Flat, Thread Size 5/16-18, Drive Type Slotted, Grip Range 3/4 In, Barrel Dia. 7/16 In, Barrel Length 3/4 In, Barrel Head Dia. 23/32 In, Barrel Head Height 3/16 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85-B95, Package Quantity 5

Reviews