KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Barrel Bolt, 5/16-18, 18-8 SS, PK5

VALUE BRAND| Zoro #: G2325127| Mfr #: Z5040

$33.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Flat Head
Barrel Head Height: 3/16"
Rockwell Hardness: B85-B95
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2325127 Mfr #: Z5040
Type: Flat HeadBarrel Head Height: 3/16"
Rockwell Hardness: B85-B95Drive Type: Slotted
Package Quantity: 5Tensile Strength (PSI): 80,000
Screw Head Height: -Barrel Head Dia.: 23/32"
Screw Head Dia.: -Grip Range: 1"
Barrel Dia.: 7/16"Barrel Length: 1"
Includes: -Thread Size: 5/16"-18
Finish: -Barrel Thread Depth: 5/8"
Item: Barrel BoltMaterial: 18-8 Stainless Steel
Head Style: FlatCountry of Origin (subject to change): United States

Description

Barrel Bolt, Flat Head, 18-8 Stainless Steel, Head Style Flat, Thread Size 5/16-18, Drive Type Slotted, Grip Range 1 In, Barrel Dia. 7/16 In, Barrel Length 1 In, Barrel Thread Depth 5/8 In, Barrel Head Dia. 23/32 In, Barrel Head Height 3/16 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85-B95, Package Quantity 5

Reviews