KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Barrel Bolt, 5/16-18, 316 SS, PK5

VALUE BRAND| Zoro #: G1277866| Mfr #: 2JGP8

$20.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Shoulder Dia.: -
Barrel Thread Depth: 3/8"
Drive Cap Material: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1277866 Mfr #: 2JGP8
Screw Shoulder Dia.: -Barrel Thread Depth: 3/8"
Drive Cap Material: -Barrel Head Height: 11/64"
Material: 316 stainless steelScrew Thread Length: -
Drive Cap Height: -Screw Material: -
Includes: -Barrel Length: 3/8"
Type: -Drive Cap Dia.: -
Screw Head Height: -Barrel Head Dia.: 11/16"
Tensile Strength (PSI): 75,000Package Quantity: 5
Rockwell Hardness: B80Drive Type: Combination Slotted/Phillips
Grip Range: 3/8"Thread Size: 5/16"-18
Barrel Dia.: 3/8"Screw Shoulder Length: -
Screw Head Dia.: -Finish: -
Head Style: TrussItem: Barrel Bolt
Country of Origin (subject to change): Taiwan, Province of China

Description

Barrel Bolt, 316 Stainless Steel, Head Style Truss, Thread Size 5/16-18, Drive Type Combination Slotted/Phillips, Grip Range 3/8 In, Barrel Dia. 3/8 In, Barrel Length 3/8 In, Barrel Thread Depth 3/8 In, Barrel Head Dia. 11/16 In, Barrel Head Height 11/64 In, Tensile Strength 75,000 PSI, Rockwell Hardness B80, Package Quantity 5

Reviews