Barrel Bolt, 5/16-18, 316 SS, PK5

VALUE BRAND| Zoro #: G0919737| Mfr #: 2JGR1

$22.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: B80
Barrel Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0919737 Mfr #: 2JGR1
Package Quantity: 5Rockwell Hardness: B80
Barrel Length: 3/4"Finish: -
Screw Head Height: -Thread Size: 5/16"-18
Head Style: TrussGrip Range: 3/4"
Drive Type: Combination Slotted/PhillipsItem: Barrel Bolt
Barrel Head Dia.: 11/16"Includes: -
Drive Cap Material: -Screw Shoulder Length: -
Screw Shoulder Dia.: -Screw Thread Length: -
Screw Head Dia.: -Screw Material: -
Type: -Material: 316 stainless steel
Barrel Head Height: 11/64"Barrel Dia.: 3/8"
Drive Cap Height: -Drive Cap Dia.: -
Tensile Strength (PSI): 75,000Barrel Thread Depth: 1/2"
Country of Origin (subject to change): Taiwan

Description

Barrel Bolt, 316 Stainless Steel, Head Style Truss, Thread Size 5/16-18, Drive Type Combination Slotted/Phillips, Grip Range 3/4 In, Barrel Dia. 3/8 In, Barrel Length 3/4 In, Barrel Thread Depth 1/2 In, Barrel Head Dia. 11/16 In, Barrel Head Height 11/64 In, Tensile Strength 75,000 PSI, Rockwell Hardness B80, Package Quantity 5

Reviews