KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Barrel Bolt, 5/16-18, 316 SS, PK5

VALUE BRAND| Zoro #: G1401531| Mfr #: 2JGR2

$29.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: -
Screw Thread Length: -
Barrel Head Height: 11/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1401531 Mfr #: 2JGR2
Type: -Screw Thread Length: -
Barrel Head Height: 11/64"Rockwell Hardness: B80
Drive Cap Material: -Drive Type: Combination Slotted/Phillips
Package Quantity: 5Tensile Strength (PSI): 75,000
Screw Head Height: -Barrel Head Dia.: 11/16"
Screw Material: -Screw Head Dia.: -
Grip Range: 1"Barrel Dia.: 3/8"
Barrel Length: 1"Includes: -
Thread Size: 5/16"-18Drive Cap Dia.: -
Finish: -Drive Cap Height: -
Barrel Thread Depth: 1/2"Item: Barrel Bolt
Screw Shoulder Dia.: -Screw Shoulder Length: -
Material: 316 stainless steelHead Style: Truss
Country of Origin (subject to change): Taiwan, Province of China

Description

Barrel Bolt, 316 Stainless Steel, Head Style Truss, Thread Size 5/16-18, Drive Type Combination Slotted/Phillips, Grip Range 1 In, Barrel Dia. 3/8 In, Barrel Length 1 In, Barrel Thread Depth 1/2 In, Barrel Head Dia. 11/16 In, Barrel Head Height 11/64 In, Tensile Strength 75,000 PSI, Rockwell Hardness B80, Package Quantity 5

Reviews