Download CAD Files
Zoro Select
Barrel Bolt, #6-32, 5/8 in Brl Lg, 3/16 in Brl Dia, 316 stainless steel Plain, 5 PK
Mfr # 2JGN1
Zoro # G1158507
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size #6-32
- Material 316 stainless steel
- Finish Plain
Explore More Products
- ZORO SELECT Barrel Bolt, #6-32, 3/8 in Brl Lg, 3/16 in Brl Dia, 316 stainless steel Plain, 5 PK 2JGL8
- ZORO SELECT Barrel Bolt, #6-32, 1/2 in Brl Lg, 3/16 in Brl Dia, 316 stainless steel Plain, 5 PK 2JGL9
- ZORO SELECT Arch Barrel, #10-32, 1 3/16 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain Z5025
- ZORO SELECT Binding Barrel, 1/4"-20, 3/4 in Brl Lg, 3/8 in Brl Dia, Stainless Steel Plain Z1520
- ZORO SELECT Barrel Bolt, 1/4"-20, 1 in Brl Lg, 5/16 in Brl Dia, 316 stainless steel Plain, 5 PK 2JGP7
- ZORO SELECT Barrel Bolt, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK 5MA11
- ZORO SELECT Binding Barrel/Screw, 5/8"-11, 18-8 Stainless Steel Plain Z4932SS
- ZORO SELECT Arch Barrel, 5/8"-11, 1/2 in Brl Lg, 7/8 in Brl Dia, 18-8 Stainless Steel Plain Z1701
- ZORO SELECT Binding Barrel, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, Copper Plain, 2 PK Z4312-CU
- ZORO SELECT Binding Barrel, #10-24, 1 1/4 in Brl Lg, 1/4 in Brl Dia, Stainless Steel Plain Z1516
- ZORO SELECT Connector Nut, 1/4"-20, 8 mm Brl Lg, 9 mm Brl Dia, Steel Black Oxide, 10 PK 1CJV5
- Zoro Select Binding Barrels & Screws