JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Barrel Bolt, 8-32, 18-8 SS, PK5

VALUE BRAND| Zoro #: G1882465| Mfr #: Z4710

$37.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1882465 Mfr #: Z4710
Material: 18-8 Stainless SteelIncludes: -
Screw Shoulder Length: -Rockwell Hardness: B85-B95
Screw Thread Length: -Head Style: Truss
Screw Material: -Grip Range: 3/4"
Type: -Drive Type: Slotted
Thread Size: #8-32Screw Head Height: -
Finish: -Tensile Strength (PSI): 80, 000
Screw Head Dia.: -Barrel Length: 3/4"
Item: Barrel BoltDrive Cap Material: -
Barrel Thread Depth: 1/2"Drive Cap Height: -
Barrel Head Height: 1/8"Drive Cap Dia.: -
Barrel Head Dia.: 3/8"Screw Shoulder Dia.: -
Barrel Dia.: 1/4"Country of Origin (subject to change): United States

Product Description

Barrel Bolt, 18-8 Stainless Steel, Head Style Truss, Thread Size 8-32, Drive Type Slotted, Grip Range 3/4 In, Barrel Dia. 1/4 In, Barrel Length 3/4 In, Barrel Thread Depth 1/2 In, Barrel Head Dia. 3/8 In, Barrel Head Height 1/8 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85-B95, Package Quantity 5
Save 15%. Sign up for Z-mail.