Barrel Bolt, 8-32, 18-8 SS, PK5

VALUE BRAND| Zoro #: G1869612| Mfr #: Z4715

$36.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: B85-B95
Barrel Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1869612 Mfr #: Z4715
Package Quantity: 5Rockwell Hardness: B85-B95
Barrel Length: 1"Finish: -
Screw Head Height: -Thread Size: #8-32
Head Style: TrussGrip Range: 1"
Drive Type: SlottedItem: Barrel Bolt
Barrel Head Dia.: 3/8"Includes: -
Drive Cap Material: -Screw Shoulder Length: -
Screw Shoulder Dia.: -Screw Thread Length: -
Screw Head Dia.: -Screw Material: -
Type: -Material: 18-8 Stainless Steel
Barrel Head Height: 1/8"Barrel Dia.: 1/4"
Drive Cap Height: -Drive Cap Dia.: -
Tensile Strength (PSI): 80,000Barrel Thread Depth: 1/2"
Country of Origin (subject to change): United States

Description

Barrel Bolt, 18-8 Stainless Steel, Head Style Truss, Thread Size 8-32, Drive Type Slotted, Grip Range 1 In, Barrel Dia. 1/4 In, Barrel Length 1 In, Barrel Thread Depth 1/2 In, Barrel Head Dia. 3/8 In, Barrel Head Height 1/8 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85-B95, Package Quantity 5

Reviews