Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Barrel Bolt, 8-32, 316 SS, PK5

VALUE BRAND| Zoro #: G1781141| Mfr #: 2JGN2

$6.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: B80
Barrel Length: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1781141 Mfr #: 2JGN2
Package Quantity: 5Rockwell Hardness: B80
Barrel Length: 1/4"Finish: -
Screw Head Height: -Thread Size: #8-32
Head Style: TrussGrip Range: 1/4"
Drive Type: Combination Slotted/PhillipsItem: Barrel Bolt
Barrel Head Dia.: 3/8"Includes: -
Drive Cap Material: -Screw Shoulder Length: -
Screw Shoulder Dia.: -Screw Thread Length: -
Screw Head Dia.: -Screw Material: -
Type: -Material: 316 stainless steel
Barrel Head Height: 3/32"Barrel Dia.: 13/64"
Drive Cap Height: -Drive Cap Dia.: -
Tensile Strength (PSI): 75,000Barrel Thread Depth: 1/4"
Country of Origin (subject to change): Taiwan

Description

Barrel Bolt, 316 Stainless Steel, Head Style Truss, Thread Size 8-32, Drive Type Combination Slotted/Phillips, Grip Range 1/4 In, Barrel Dia. 13/64 In, Barrel Length 1/4 In, Barrel Thread Depth 1/4 In, Barrel Head Dia. 3/8 In, Barrel Head Height 3/32 In, Tensile Strength 75,000 PSI, Rockwell Hardness B80, Package Quantity 5

Reviews