Download CAD Files
Zoro Select
Barrel Bolt, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, 316 stainless steel Plain, 5 PK
Mfr # 2JGN3
Zoro # G0402315
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size #8-32
- Material 316 stainless steel
- Finish Plain
Explore More Products
- ZORO SELECT Barrel Bolt, #8-32, 5/8 in Brl Lg, 13/64 in Brl Dia, 316 stainless steel Plain, 5 PK 2JGN5
- ZORO SELECT Barrel Bolt, #8-32, 1 in Brl Lg, 13/64 in Brl Dia, 316 stainless steel Plain, 5 PK 2JGN7
- ZORO SELECT Barrel Bolt, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, 316 stainless steel Plain, 5 PK 2JGN4
- ZORO SELECT Arch Barrel, #8-32, 1 9/16 in Brl Lg, 1/4 in Brl Dia, Brass Chrome Z4880
- ZORO SELECT Arch Barrel, #10-32, 2 in Brl Lg, 5/16 in Brl Dia, Brass Chrome Z5102
- ZORO SELECT Barrel Bolt, #10-24, 1 1/2 in Brl Lg, 1/4 in Brl Dia, Steel zinc, 50 PK 5LY90
- ZORO SELECT Arch Barrel, 5/8"-11, 3/4 in Brl Lg, 3/4 in Brl Dia, 18-8 Stainless Steel Plain Z1808
- ZORO SELECT Arch Barrel, 5/8"-11, 1 1/4 in Brl Lg, 3/4 in Brl Dia, 18-8 Stainless Steel Plain Z1692
- ZORO SELECT Arch Barrel, 1/4"-20, 2 1/16 in Brl Lg, 3/8 in Brl Dia, Brass Bronze Z5310
- ZORO SELECT Binding Barrel, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK 5MA59
- ZORO SELECT Binding Barrel, 5/8"-11, 1 in Brl Lg, 3/4 in Brl Dia, Stainless Steel Plain Z1560
- Zoro Select Binding Barrels