Barrel Bolt, 8-32, 316 SS, PK5

VALUE BRAND| Zoro #: G1205836| Mfr #: 2JGN4

$6.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1205836 Mfr #: 2JGN4
Head Style: TrussItem: Barrel Bolt
Type: -Finish: -
Screw Head Height: -Material: 316 Stainless Steel
Thread Size: #8-32Drive Type: Combination Slotted/Phillips
Barrel Dia.: 13/64"Barrel Length: 1/2"
Barrel Thread Depth: 3/8"Barrel Head Dia.: 3/8"
Barrel Head Height: 3/32"Tensile Strength (PSI): 75, 000
Rockwell Hardness: B80Drive Cap Material: -
Screw Material: -Drive Cap Height: -
Grip Range: 1/2"Drive Cap Dia.: -
Screw Shoulder Dia.: -Screw Shoulder Length: -
Screw Thread Length: -Includes: -
Screw Head Dia.: -Country of Origin (subject to change): Taiwan

Product Description

Barrel Bolt, 316 Stainless Steel, Head Style Truss, Thread Size 8-32, Drive Type Combination Slotted/Phillips, Grip Range 1/2 In, Barrel Dia. 13/64 In, Barrel Length 1/2 In, Barrel Thread Depth 3/8 In, Barrel Head Dia. 3/8 In, Barrel Head Height 3/32 In, Tensile Strength 75, 000 PSI, Rockwell Hardness B80, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.