KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Barrel Bolt Asst, 18-8, 250 PC, 12Szs

VALUE BRAND| Zoro #: G2285141| Mfr #: Z4402-KIT

$784.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 250
Item: Barrel Bolt Assortment
Includes: (30) Each: 1/4x1/4", x3/8", 13/64x1/2", x3/8", (20) Each: 1/4x1/2", x3/4", x1", 5/16x3/8", 13/64x3/4", (10) Each: 1/4x1 1/2", 5/16x1/2", 3/8x1/2", Plastic Box With Lid Chart
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2285141 Mfr #: Z4402-KIT
Number of Pieces: 250Item: Barrel Bolt Assortment
Includes: (30) Each: 1/4x1/4", x3/8", 13/64x1/2", x3/8", (20) Each: 1/4x1/2", x3/4", x1", 5/16x3/8", 13/64x3/4", (10) Each: 1/4x1 1/2", 5/16x1/2", 3/8x1/2", Plastic Box With Lid ChartDrive Type: Combo
Type: ComboFinish: Plain
Meets/Exceeds: -Material: 18-8 Stainless Steel
Head Style: TrussNumber of Sizes: 12
Country of Origin (subject to change): Taiwan, Province of China

Description

Barrel Bolt Assortment, Combo, 18-8 Stainless Steel, Head Style Truss, Drive Type Combo, Number of Pieces 250, Number of Sizes 12, Includes 30 Of Each 1/4 x 1/4 In, 1/4 x 3/8 In, 13/64 x 1/2 In, 13/64 x 3/8 In, 20 Of Each 1/4 x 1/2 In, 1/4 x 3/4 In, 1/4 x 1 In, 5/16 x 3/8 In, 13/64 x 3/4 In, 10 Of Each 1/4 x 1 1/2 In, 5/16 x 1/2 In, 3/8 x 1/2 In, Plastic Box With Lid Chart

Reviews