Barrel Bolt Asst, 18-8, 90 PC, 10 Szs

VALUE BRAND| Zoro #: G2261113| Mfr #: Z4401-KIT

$347.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 90
Meets/Exceeds: -
Type: Security
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2261113 Mfr #: Z4401-KIT
Number of Pieces: 90Meets/Exceeds: -
Type: SecurityMaterial: 18-8 Stainless Steel
Drive Type: -Finish: Plain
Head Style: ArchitecturalItem: Barrel Bolt Assortment
Includes: Partition Sex Bolts with One Way Head (10) Each: 1/4x1/2", x3/4", x1", x1-1/4", Combo Head Barrel Bolts (10) Each: 3/16x3/8", 13/64x1/2", (5) Each: 1/4x1", 3/8x1/2", Architectural Sex Bolts (5) Each: 5/16x1-3/16", x1-9/16", 3/8x1-9/16", x2-1/16", Plastic Box With Lid ChartNumber of Sizes: 10
Country of Origin (subject to change): Taiwan, Province of China

Description

Barrel Bolt Assortment, Security, 18-8 Stainless Steel, Finish Plain, Head Style Architectural, Drive Type -, Number of Pieces 90, Number of Sizes 10, Meets/Exceeds -, Includes Partition Sex Bolts with One Way Head (10) Each: 1/4x1/2 In., x3/4 In., x1 In., x1-1/4 In., Combo Head Barrel Bolts (10) Each: 3/16x3/8 In., 13/64x1/2 In., (5) Each: 1/4x1 In., 3/8x1/2 In., Architectural Sex Bolts (5) Each: 5/16x1-3/16 In., x1-9/16 In., 3/8x1-9/16 In., x2-1/16 In., Plastic Box With Lid Chart

Reviews