KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Barrel Bolt, Steel, Pk25

VALUE BRAND| Zoro #: G1702355| Mfr #: 5LY92

$13.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Length: 1/2"
Thread Size: 1/4"-20
Barrel Dia.: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1702355 Mfr #: 5LY92
Barrel Length: 1/2"Thread Size: 1/4"-20
Barrel Dia.: 5/16"Finish: zinc
Barrel Head Height: 5/32"Rockwell Hardness: B70
Item: Barrel BoltDrive Type: Combination
Package Quantity: 25Barrel Head Dia.: 9/16"
Tensile Strength (PSI): 60,000Material: steel
Barrel Thread Depth: 3/8"Head Style: Truss
Country of Origin (subject to change): Taiwan, Province of China

Description

Barrel Bolt, Steel, Zinc Plated Finish, Truss Head, Combination Slotted/Phillips Drive Type, Barrel Dia 5/16 In, Barrel Length 1/2 In, Barrel Thread Depth 3/8 In, Barrel Head Dia 9/16 In, Barrel Head Height 5/32 In, Thread Size 1/4-20, Tensile Strength 60,000 PSI, Rockwell Hardness B70, Package 25

Reviews