KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Barrel Bolt, Steel, Pk50

VALUE BRAND| Zoro #: G1774044| Mfr #: 5LY83

$14.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Length: 1/4"
Thread Size: #10-24
Barrel Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1774044 Mfr #: 5LY83
Barrel Length: 1/4"Thread Size: #10-24
Barrel Dia.: 1/4"Finish: zinc
Barrel Head Height: 1/8"Rockwell Hardness: B70
Item: Barrel BoltDrive Type: Slotted
Package Quantity: 50Barrel Head Dia.: 7/16"
Tensile Strength (PSI): 60,000Material: steel
Barrel Thread Depth: 1/4"Head Style: Truss
Country of Origin (subject to change): Taiwan, Province of China

Description

Barrel Bolt, Steel, Zinc Plated Finish, Truss Head, Slotted Drive Type, Barrel Dia 1/4 In, Barrel Length 1/4 In, Barrel Thread Depth 1/4 In, Barrel Head Dia 7/16 In, Barrel Head Height 1/8 In, Thread Size 10-24, Tensile Strength 60,000 PSI, Rockwell Hardness B70, Package 50

Reviews