Barrel Bolt, Steel, Pk50

VALUE BRAND| Zoro #: G1748187| Mfr #: 5LY84

$13.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Rockwell Hardness: B70
Barrel Length: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1748187 Mfr #: 5LY84
Package Quantity: 50Rockwell Hardness: B70
Barrel Length: 3/8"Finish: zinc
Thread Size: #10-24Material: steel
Barrel Head Height: 1/8"Drive Type: Combination
Item: Barrel BoltBarrel Head Dia.: 7/16"
Barrel Dia.: 1/4"Tensile Strength (PSI): 60,000
Barrel Thread Depth: 5/16"Head Style: Truss
Country of Origin (subject to change): Taiwan

Description

Barrel Bolt, Steel, Zinc Plated Finish, Truss Head, Combination Slotted/Phillips Drive Type, Barrel Dia 1/4 In, Barrel Length 3/8 In, Barrel Thread Depth 5/16 In, Barrel Head Dia 7/16 In, Barrel Head Height 1/8 In, Thread Size 10-24, Tensile Strength 60,000 PSI, Rockwell Hardness B70, Package 50

Reviews