Barrel Bolt, Steel, Pk50

VALUE BRAND| Zoro #: G0340794| Mfr #: 5LY87

$13.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0340794 Mfr #: 5LY87
Rockwell Hardness: B70Head Style: Truss
Drive Type: CombinationThread Size: #10-24
Tensile Strength (PSI): 60, 000Material: Steel
Barrel Length: 3/4"Item: Barrel Bolt
Barrel Thread Depth: 3/8"Finish: Zinc
Barrel Head Height: 1/8"Barrel Head Dia.: 7/16"
Barrel Dia.: 1/4"Country of Origin (subject to change): Taiwan

Product Description

Barrel Bolt, Steel, Zinc Plated Finish, Truss Head, Combination Slotted/Phillips Drive Type, Barrel Dia 1/4 In, Barrel Length 3/4 In, Barrel Thread Depth 3/8 In, Barrel Head Dia 7/16 In, Barrel Head Height 1/8 In, Thread Size 10-24, Tensile Strength 60,000 PSI, Rockwell Hardness B70, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.