Barrel Bolt, Steel, Pk50

VALUE BRAND| Zoro #: G1508482| Mfr #: 5LY89

$18.15 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Thread Depth: 3/8"
Rockwell Hardness: B70
Barrel Head Height: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1508482 Mfr #: 5LY89
Barrel Thread Depth: 3/8"Rockwell Hardness: B70
Barrel Head Height: 1/8"Material: steel
Thread Size: #10-24Package Quantity: 50
Barrel Length: 1-1/4"Barrel Dia.: 1/4"
Drive Type: CombinationBarrel Head Dia.: 7/16"
Finish: zincTensile Strength (PSI): 60,000
Head Style: TrussItem: Barrel Bolt
Country of Origin (subject to change): Taiwan, Province of China

Description

Barrel Bolt, Steel, Zinc Plated Finish, Truss Head, Combination Slotted/Phillips Drive Type, Barrel Dia 1/4 In, Barrel Length 1 1/4 In, Barrel Thread Depth 3/8 In, Barrel Head Dia 7/16 In, Barrel Head Height 1/8 In, Thread Size 10-24, Tensile Strength 60,000 PSI, Rockwell Hardness B70, Package 50

Reviews