Gift buying made easy: Shop Zoro.com Gift Certificates

Barricade Tape Dispenser, 1000ft Cap, Yllw

VALUE BRAND| Zoro #: G2271911| Mfr #: 15206

$4.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2271911 Mfr #: 15206
Item: Barricade Tape DispenserMaterial: Polypropylene
Color: YellowHolds: 3" x 1000 ft. Roll
Country of Origin (subject to change): China

Product Description

Barricade Tape Dispenser, Holds 3 In. x 1000 ft. Roll, Yellow, Material Polypropylene

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.