20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Barricade Tape, Red/Black, 1000 ft x 3 In

VALUE BRAND| Zoro #: G2363934| Mfr #: 1N960

$7.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2363934 Mfr #: 1N960
Standards: OSHA 1910.144(a)Sub-Category: Barricade Tape
Thickness: 2 milMaterial: Polyethylene
Item: Barricade TapeColor: Red/Black
Legend: DangerRoll Width: 3"
Roll Length: 1000 ft.Country of Origin (subject to change): China

Product Description

Barricade Tape, Legend Danger, Red/Black, Material Polyethylene, Roll Length 1000 ft., Roll Width 3 In., Thickness 2 mil, Standards OSHA 1910.144(a)

Product Reviews

Save 15%. Sign up for Z-mail.