KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Barricade Tape, Yellow/Black, 1000ft x 3In

VALUE BRAND| Zoro #: G0865374| Mfr #: 1N958

$7.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Roll Width: 3"
Standards: OSHA 1910.144(a)
Item: Barricade Tape
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0865374 Mfr #: 1N958
Roll Width: 3"Standards: OSHA 1910.144(a)
Item: Barricade TapeColor: Yellow/Black
Roll Length: 1000 ft.Legend: Caution Construction Area
Thickness: 2 milMaterial: Polyethylene
Sub-Category: Barricade TapeCountry of Origin (subject to change): China

Description

Barricade Tape, Legend Caution Construction Area, Yellow/Black, Material Polyethylene, Roll Length 1000 ft., Roll Width 3 In., Thickness 2 mil, Standards OSHA 1910.144(a)

Reviews