Barricade Tape, Yellow/Black, 1000ft x 3In

VALUE BRAND| Zoro #: G2466694| Mfr #: 4ACD3

$9.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Roll Width: 3"
Standards: OSHA 1910.144(a)
Item: Barricade Tape
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2466694 Mfr #: 4ACD3
Roll Width: 3"Standards: OSHA 1910.144(a)
Item: Barricade TapeColor: Yellow/Black
Roll Length: 1000 ft.Legend: Cuidado
Thickness: 2 milMaterial: Polyethylene
Sub-Category: Barricade TapeCountry of Origin (subject to change): China

Description

Barricade Tape, Legend Cuidado, Yellow/Black, Material Polyethylene, Roll Length 1000 ft., Roll Width 3 In., Thickness 2 mil, Standards OSHA 1910.144(a)

Reviews