BARRIER 39 IN HX6.5 FT L YEL POLYP

VALUE BRAND| Zoro #: G1531783| Mfr #: 2956-00001

$326.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Net Weight: 27 lb.
Overall Height: 39"
Color: yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1531783 Mfr #: 2956-00001
Net Weight: 27 lb.Overall Height: 39"
Color: yellowItem: Crowd Control Barricade
Construction: PolyethyleneOverall Length: 78"
Type: PlasticCountry of Origin (subject to change): China

Description

Crowd Control Barricade, Plastic, Overall Length 78 In., Overall Height 39 In., Yellow, Polyethylene, Net Weight 27 lb.

Reviews