KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Barrier Strip, 20A, 12 Pole, 300VAC

VALUE BRAND| Zoro #: G1609781| Mfr #: 6YH99

$3.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.64"
Voltage: 300VAC
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1609781 Mfr #: 6YH99
Width: 0.64"Voltage: 300VAC
Color: naturalCenter Spacing: 5/16"
Length: 3.77"Amps: 20
Temp. Range: -22 Degrees to 221 Degrees FMax. Wire Size: 18 AWG
Number of Poles: 12Item: Barrier Strip
Height: 0.52"Material: Nylon 6/6
Standards: UL 7A/300VMin. Wire Size: 22 AWG
Country of Origin (subject to change): China

Description

Barrier Strip, Amps 20, Min. Wire Size 22 AWG, Max. Wire Size 18 AWG, Center Spacing 5/16 In., Voltage 300VAC, Number of Poles 12, Material Nylon 6/6, Color Natural, Temp. Range -22 Degrees to 221 Degrees F, Length 3.77 In., Height 0.52 In., Width 0.64 In., Standards UL 7A/300V

Reviews