Baseboard Register, Brown, 18"

VALUE BRAND| Zoro #: G0696297| Mfr #: 4MJV9

$10.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0696297 Mfr #: 4MJV9
Max. Duct Height (In.): 2Construction: Steel
Manufacturers Warranty Length: 1-YearItem: Baseboard Register
Depth (In.): 2.75Type: Baseboard
Grille/Register Item: Baseboard RegisterOverall Height (In.): 4.50
Features: Includes DamperBar Spacing: 11/64"
Overall Width (In.): 18.00Max. Duct Height (In.): 2
Max. Duct Width (In.): 15Finish: Brown
Country of Origin (subject to change): China

Product Description

You'll be on your way to achieving the proper indoor air quality of your HVAC system when you go with this baseboard register from Value Brand. This baseboard register features steel and a brown finish. The duct dimensions max out at 2" in height and 15" width. Overall height is 4.50" and width is 18.00". Features of this baseboard register include: includes damper.

Product Reviews

Save 15%. Sign up for Z-mail.