Baseboard Register, White, 18"

VALUE BRAND| Zoro #: G0400057| Mfr #: 4JRT4

$11.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0400057 Mfr #: 4JRT4
Includes: -Voltage: -
Manufacturers Warranty Length: 1-YearFor Use With: -
Max. Duct Height (In.): 2Opening Required (In.): -
Height (In.): -Features: Includes Damper
Item: Baseboard RegisterConstruction: Steel
Grille/Register Item: Baseboard RegisterType: Baseboard
Width (In.): -Free Area (Sq.-In.): -
Depth (In.): 2.75Overall Height (In.): 4.50
Bar Spacing: 11/64"Overall Width (In.): 18.00
Max. Duct Height (In.): 2Max. Duct Width (In.): 15
Finish: WhiteCountry of Origin (subject to change): China

Product Description

Finishing your HVAC system is a breeze when you take advantage of this baseboard register from Value Brand. This baseboard register features steel and a white finish. Overall height is 4.50" and width is 18.00". Features of this baseboard register include: includes damper. The duct dimensions max out at 2" in height and 15" width.

Product Reviews

Save 15%. Sign up for Z-mail.