KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Baseboard Register, White, 24"

VALUE BRAND| Zoro #: G0629876| Mfr #: 4MJW1

$13.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Duct Width (In.): 21
Type: Baseboard
Depth (In.): 2.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0629876 Mfr #: 4MJW1
Max. Duct Width (In.): 21Type: Baseboard
Depth (In.): 2.75Finish: White
Construction: SteelManufacturers Warranty Length: 1-Year
Item: Baseboard RegisterFeatures: Includes Damper
Overall Height (In.): 4.50Grille/Register Item: Baseboard Register
Max. Duct Height (In.): 2Bar Spacing: 11/64"
Overall Width (In.): 24.00Country of Origin (subject to change): China

Description

Baseboard Register, Baseboard, Baseboard Register, Overall Height (In.) 4.50, Height (In.) -, Overall Width (In.) 24.00, Width (In.) -, Depth (In.) 2.75, Max. Duct Height (In.) 2, Max. Duct Width (In.) 21, Opening Required (In.) -, 11/64 In., White Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, Steel Construction, Includes Damper, 1-Year, Includes -

Reviews