Base/Thread Stud, PK25

VALUE BRAND |Zoro #: G0758012|Mfr #: 011032ABTS075

$16.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0758012 Mfr #: 011032ABTS075
Base Length: 1"Base Width: 1"
Finish: NaturalBase Thickness: 0.078"
Item: Threaded Stud with Square BaseThread Direction: Right Hand
Material: NylonTemp. Range (F): -40 to 185
Color: Off WhiteType: Adhesive Backed
Stud Length: 3/4"Thread Type: UNF
Thread Size: 10-32Country of Origin (subject to change): United States

Product Description

Square Base With Threaded Stud, Adhesive Backed, Nylon, Natural Finish, Base Length 1 In, Base Width 1 In, Base Thickness 0.078 In, 10-32 Thread Size, Stud Length 3/4 In, UNF Thread Type, Right Hand Thread Direction, Temp Range -40 To 186 F, Off White Color, Package 25

Product Reviews

Save 15% when you sign up for Z-mail.