10-32 x 1" Natural Nylon Fully Threaded Studs with Square Base, 25 pk.

VALUE BRAND| Zoro #: G2258331| Mfr #: 011032ABTS100

$9.31 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Adhesive Backed
Thread Size: 10-32
Color: off White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2258331 Mfr #: 011032ABTS100
Type: Adhesive BackedThread Size: 10-32
Color: off WhiteStud Length: 1"
Finish: NaturalBase Width: 1"
Temp. Range (F): -40 to 185Thread Type: UNF
Item: Threaded Stud with Square BasePackage Quantity: 25
Base Length: 1"Base Thickness: 0.078"
Material: NylonThread Direction: Right Hand
Country of Origin (subject to change): United States

Description

Square Base With Threaded Stud, Adhesive Backed, Nylon, Natural Finish, Base Length 1 In, Base Width 1 In, Base Thickness 0.078 In, 10-32 Thread Size, Stud Length 1 In, UNF Thread Type, Right Hand Thread Direction, Temp Range -40 To 187 F, Off White Color, Package 25

Reviews