Shop Alternate Products
This Product is Discontinued
Zoro Select
Mountable Threaded Stud, 1/4 in, Nylon, 25 PK (Discontinued)
Mfr # 012520ABTS050
Zoro # G1726986
This Product is Discontinued
Key Features
- Stud Length 1/2 in
- Thread Size 1/4 in
- Material Nylon
- Thread Type Coarse
- System of Measurement Inch