1/4"-20 x 3/4" Natural Nylon Fully Threaded Studs with Square Base, 25 pk.

VALUE BRAND| Zoro #: G1052755| Mfr #: 012520ABTS075

$16.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1052755 Mfr #: 012520ABTS075
Temp. Range (F): -40 to 185Base Width: 1"
Base Length: 1"Color: off White
Base Thickness: 0.078"Item: Threaded Stud with Square Base
Finish: NaturalThread Direction: Right Hand
Type: Adhesive BackedMaterial: Nylon
Stud Length: 3/4"Thread Type: UNC
Thread Size: 1/4-20Country of Origin (subject to change): United States

Product Description

Square Base With Threaded Stud, Adhesive Backed, Nylon, Natural Finish, Base Length 1 In, Base Width 1 In, Base Thickness 0.078 In, 1/4-20 Thread Size, Stud Length 3/4 In, UNC Thread Type, Right Hand Thread Direction, Temp Range -40 To 189 F, Off White Color, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.