Basket Truck Spring Lift, 16 bu, white

VALUE BRAND| Zoro #: G2434521| Mfr #: G16-WWX-SLN

$88.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 150 lb.
Color: White
Overall Length: 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2434521 Mfr #: G16-WWX-SLN
Load Capacity: 150 lb.Color: White
Overall Length: 36"For Use With: 2CFP7, 20JK38, 9GFD7, 4W330, 8TR60, 8VTD0, 8AEJ5, 8AEJ6, 2ENA8, 20JK39, 9JEP6, 8TPH4, 2CFR2
Includes: Hardware, Platform and SpringsOverall Width: 24"
Overall Height: 5/8"Country of Origin (subject to change): United States

Description

Spring Platform Kit, Max Load 300 Lb, For Use With G2789412, Overall Length 36 In, Overall Height 1 In, Overall Width 24 In, Includes Hardware, Platform and Springs

Reviews