JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Bath Step Stool, Silver

VALUE BRAND| Zoro #: G1179507| Mfr #: 5XTD1

$50.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1179507 Mfr #: 5XTD1
Material: Steel TubeItem: Bath Step Stool
Finish: Chrome PlatedColor: silver
Mounting Screws: ExposedIncludes: Hardware Kit
Length: 34-1/2"Height: 9-1/2"
Depth: 12Weight Capacity: 250 lb.
Width: 17-1/2"Country of Origin (subject to change): Taiwan

Product Description

Bath Step Stool, Steel Tube, Chrome Plated Finish, Color Silver, Mounting Screws Exposed, Includes Hardware Kit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.