JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Bathroom Hook, 1 Hook, 1-31/32In D, Chrome

VALUE BRAND| Zoro #: G0971966| Mfr #: 5XTE3

$15.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0971966 Mfr #: 5XTE3
Includes: Hardware KitItem: Bathroom Hook
Material: ZincFinish: Chrome Plated
Mounting: WallBase Dia.: 2-7/32"
Number of Hooks: 1Overall Height: 3-3/16"
Overall Width: 2-7/32"Overall Depth: 1-31/32"
Country of Origin (subject to change): Taiwan

Product Description

Bathroom Hook, Number of Hooks 1, Finish Chrome Plated, Overall Height 3-3/16 In., Overall Depth 1-31/32 In., Overall Width 2-7/32 In., Base Dia. 2-7/32 In., Material Zinc, Mounting Wall, Includes Hardware Kit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.