Bathroom Hook, 1 Hook, 2In D, Chrome

VALUE BRAND| Zoro #: G0550322| Mfr #: 4WMK7

$3.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting: Wall
Finish: Chrome
Overall Depth: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0550322 Mfr #: 4WMK7
Mounting: WallFinish: Chrome
Overall Depth: 2"Item: Bathroom Hook
Overall Width: 2-1/8"Includes: Mounting hardware
Base Dia.: -Overall Height: 1-1/2"
Material: ZamacNumber of Hooks: 1
Country of Origin (subject to change): Taiwan

Description

Bathroom Hook, Number of Hooks 1, Finish Chrome, Overall Height 1-1/2 In., Overall Depth 2 In., Overall Width 2-1/8 In., Base Dia. -, Material Zamac, Mounting Wall, Includes Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews