Bathtub Seat, White

VALUE BRAND| Zoro #: G1420833| Mfr #: 5XTD2

$70.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1420833 Mfr #: 5XTD2
Item: Bathtub SeatWeight Capacity: 250 lb.
Height: 7"Length: 30-11/64"
Includes: Hardware KitWidth: 29"
Depth: 14Mounting Screws: Exposed
Color: White and BlueMaterial: Polyethylene Plastic
Country of Origin (subject to change): Taiwan

Product Description

Bathtub Seat, Polyethylene Plastic, Color White and Blue, Mounting Screws Exposed, Includes Hardware Kit
Save 15%. Sign up for Z-mail.