Battery, 1/3 N, Lithium, 3V

VALUE BRAND| Zoro #: G2020304| Mfr #: 5HXF8

$1.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2020304 Mfr #: 5HXF8
Battery Chemistry: LithiumStandards: ANSI/IEC
Voltage: 3Item: Battery
Replaces: 2L76, 4LR44, 5008LC, CR1/3N, CR11108, DL1/3NBattery Size: 1/3 N
Country of Origin (subject to change): China

Product Description

Battery, Battery Size 1/3 N, Battery Chemistry Lithium, Voltage 3, Standards ANSI/IEC, Replaces 2L76, G1933197, 5008LC, CR1/3N, CR11108, DL1/3N

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.