20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Battery, CR2, Lithium, 3V, PK2

VALUE BRAND| Zoro #: G1899545| Mfr #: 2HPC7

$4.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1899545 Mfr #: 2HPC7
Voltage: 3Battery Chemistry: Lithium
Replaces: 5046LC, DLCR2, EL1CR2, RLCR2Standards: ANSI/IEC
Battery Size: CR2Item: Battery
Country of Origin (subject to change): China

Product Description

Battery, Battery Size CR2, Battery Chemistry Lithium, Voltage 3, Standards ANSI/IEC, Replaces 5046LC, DLCR2, EL1CR2, RLCR2, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.