Battery, CRV3, Lithium, 3V

VALUE BRAND| Zoro #: G1467024| Mfr #: 5HXG5

$6.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1467024 Mfr #: 5HXG5
Standards: ANSI/IECBattery Chemistry: Lithium
Item: BatteryReplaces: CRV3/1B, ELCRV3, DLCRV3, KCRV3
Battery Size: CRV3Voltage: 3
Country of Origin (subject to change): China

Product Description

Battery, Battery Size CRV3, Battery Chemistry Lithium, Voltage 3, Standards ANSI/IEC, Replaces CRV3/1B, ELCRV3, DLCRV3, KCRV3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
Save 15%. Sign up for Z-mail.