Battery, Sealed Lead Acid, 12V, 120Ah, Bolt

VALUE BRAND| Zoro #: G2210713| Mfr #: 5EFH1

$496.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2210713 Mfr #: 5EFH1
Battery Chemistry: Sealed Lead AcidItem: Battery
Color: BlackTerminal Type: Bolt
Terminal Connection: 0.315" Diameter HoleHousing Material: ABS
Width: 6-7/8"Height: 9-3/16"
Depth: 16"Battery Capacity: 120Ah
Rechargeable Up To: 5 YearsVoltage: 12
Country of Origin (subject to change): China

Product Description

Battery, Battery Chemistry Sealed Lead Acid, Voltage 12, Battery Capacity 120Ah, Housing Material ABS, Terminal Type Bolt, Terminal Connection 0.315 In. Diameter Hole, Height 9-3/16 In., Width 6-7/8 In., Depth 16 In., Black, Rechargeable Up To 5 Years, For Use With All Purpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.